Deep groove ball bearing FAG 6006-RSR, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Ball bearings
See technical informationReferences
FAG:6006-RSR
Rubix:229A4093
Manufacturer :0167174060000
EAN:4012801060721

Product details : FAG 6006-RSR RADIAL BALL BEARING 0167174060000
This FAG deep groove ball bearing is an essential component for many industrial applications. Its simple and robust design allows for a high load capacity.
Features:
This single-row ball bearing is designed to deliver optimal performance under a variety of operating conditions. Its single-row design, featuring a rubber seal and a sheet steel cage, ensures exceptional durability and reliability.
Maintenance:
The product features a single row of balls and a rubber seal that protects the system from dust and contaminants. This helps extend the bearing’s service life by preventing contaminants from entering and keeping the lubricant inside. Pre-lubrication with high-quality grease reduces the maintenance requirements for the rigid bearing. However, it is recommended to check the lubricant level and relubricate the bearing as needed.
Brand Information:
FAG is a renowned brand in the field of industrial bearings, recognized for the quality and reliability of its products. With a long history of innovation and excellence, FAG is a trusted choice for industry professionals seeking high-quality power transmission solutions.
Features:
This single-row ball bearing is designed to deliver optimal performance under a variety of operating conditions. Its single-row design, featuring a rubber seal and a sheet steel cage, ensures exceptional durability and reliability.
Maintenance:
The product features a single row of balls and a rubber seal that protects the system from dust and contaminants. This helps extend the bearing’s service life by preventing contaminants from entering and keeping the lubricant inside. Pre-lubrication with high-quality grease reduces the maintenance requirements for the rigid bearing. However, it is recommended to check the lubricant level and relubricate the bearing as needed.
Brand Information:
FAG is a renowned brand in the field of industrial bearings, recognized for the quality and reliability of its products. With a long history of innovation and excellence, FAG is a trusted choice for industry professionals seeking high-quality power transmission solutions.
Strengths
This rigid ball bearing offers numerous advantages thanks to its versatility.
• High load capacity, suitable for use in a variety of operating conditions.
• Increased durability and reliability, thanks to a robust and proven design.
• Adaptability to a wide range of industrial applications.
• High load capacity, suitable for use in a variety of operating conditions.
• Increased durability and reliability, thanks to a robust and proven design.
• Adaptability to a wide range of industrial applications.
Applications
This rigid ball bearing is suitable for numerous industrial applications. It provides a reliable solution for power transmission needs in various sectors, such as household appliances, automotive equipment, and small gearboxes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x55x55 mm |
|---|---|
| Logistic Weight | 113 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 60..-rsr |
| Material | steel |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 13500 N |
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
- Delivery usually within ( 7 ) days
