Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NSK 50TAC100CSUHPN7C DEEP GROOVE BALL BRG
Precision / Spindle bearing NSK 50TAC100CSUHPN7C, Inner diameter: 50 mm | Outer diameter: 100 mm | Width: 20 mm
Ball Bearing
References
nsk:
50TAC100CSUHPN7C
rubix:
267A5703
ean:
00029176981173
Technical specifications
Inner diameter
50
mm
Outer diameter
100
mm
Width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NSK 50TAC100CSUHPN7C DEEP GROOVE BALL BRG
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
100
mm
Width
20
mm
Series
50TAC100C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.62
excl. VAT
/
Each
£
201.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Precision / Spindle bearing SKF 7006 CE/HCP4ADGA, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 26 mm
Precision / Spindle bearing NSK 7009A5TRDULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing NSK 6212TCG12P4, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing FAG B7002-E-T-P4S-UL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG HSS71916-C-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing SKF 71928 CDGA/P4A, Inner diameter: 140 mm | Outer diameter: 190 mm | Width: 24 mm
Precision / Spindle bearing FAG B71938-E-T-P4S-UL, Inner diameter: 190 mm | Outer diameter: 260 mm | Width: 33 mm
Precision / Spindle bearing FAG B7006-E-2RSD-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing NSK 7208CTRDUMP3, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing Timken 2MM9310WICRDUL, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing FAG B7007-C-T-P4S-DUL, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing FAG B7210-E-T-P4S-QUL, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision / Spindle bearing FAG B71917-E-2RSD-T-P4S-UL, Inner diameter: 85 mm | Outer diameter: 120 mm | Width: 18 mm
Precision / Spindle bearing FAG HC7012-E-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing FAG B7002-C-T-P4S-UL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm