Precision / Spindle bearing FAG HC7012-E-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7012-E-T-P4S-UL
Rubix:274A7646
Manufacturer :0384669700000
EAN:4012801735001

Product details : FAG HC7012-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCB70..-E, bent, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 396 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | hc70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 17600 N |
Show UNSPSC/ECL@SS
£ 321.65 excl. VAT
/ Each
£ 385.98 incl. VAT
- Delivery usually within ( 7 ) days
