NSK Precision Ball Bearings: 62.. Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.
Very high running and dimensional Accuracy - ISO P4 Class
Capable of higher running speeds than normal ball bearings
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Logistic Weight | 774 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Series | 6212.. |
Material | bearing steel |
Cage | phenolic resin |
Precision | p4 |
Sealing | open |
Usually arrives within 14 working days