Deep groove ball bearing FAG 6209-C-Z, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Ball bearing
See technical informationReferences
Superseded Ref:6209-Z
FAG:6209-C-Z
Rubix:238A3204
Manufacturer :0873248570000
EAN:4054369561876

Product details : FAG 6209-C-Z SINGLE ROW DEEP GROOVE BALL BEARING
Easy to install and capable of withstanding both radial and axial loads in both directions, this FAG deep groove ball bearing is ideal for a wide range of applications. Thanks to its C-generation design, this bearing ensures quiet operation and reduced friction, making it ideal for various industrial applications.
Features:
This single-row ball bearing features an optimized internal design, improving kinematics and reducing noise levels. Equipped with a metal shield on one side, it offers moderate protection against contaminants without increasing friction. Its standard internal radial clearance ensures low internal friction, contributing to stable operation under various conditions.
Maintenance:
Designed to deliver reliable performance with moderate maintenance requirements, this bearing requires regular monitoring of parameters such as noise, temperature, lubrication, and vibration. These inspections allow for the early detection of potential anomalies, thereby helping to prevent premature wear. If signs of wear or failure are detected, prompt replacement is recommended to avoid further damage to the equipment.
Sealing:
The metal deflector provides protection against dirt and coarse debris without causing friction losses. Its primary function is to limit the ingress of larger debris. It is inserted into the outer ring and forms a narrow passage with the inner ring. It is made of sheet steel and contains no rubber. The other side is open, allowing for better cooling and easier access for maintenance.
Brand Information:
FAG is part of the Schaeffler Group, a recognized global leader in the bearing and transmission solutions industry. With over 140 years of experience, the brand has established itself as a benchmark for quality, innovation, and performance. Specializing in ball and roller bearings, FAG provides solutions for various sectors, ranging from the automotive industry to heavy industry, as well as aerospace and energy.
Key Benefits:
- Low noise level and reduced friction thanks to the C-generation design.
- Effective protection against contaminants with the metal deflector.
- Ability to withstand high radial loads and moderate axial loads.
- Simple installation and low maintenance.
Applications:
This bearing is suitable for the following applications:
- Conveyor systems and material-handling equipment in production lines and warehouses, for efficient handling of loads under continuous stress.
- Agricultural equipment such as farm machinery and construction equipment, operating under demanding conditions.
- Automotive applications including transmissions, steering systems, and engines, providing robustness and stability under steady rotational conditions.
- Machine tools such as milling machines, drills, and lathes, which require increased durability to withstand repeated operations under load.
- Industrial equipment and gearboxes, where they provide reliability and robustness for heavy loads and moderate speeds.
Features:
This single-row ball bearing features an optimized internal design, improving kinematics and reducing noise levels. Equipped with a metal shield on one side, it offers moderate protection against contaminants without increasing friction. Its standard internal radial clearance ensures low internal friction, contributing to stable operation under various conditions.
Maintenance:
Designed to deliver reliable performance with moderate maintenance requirements, this bearing requires regular monitoring of parameters such as noise, temperature, lubrication, and vibration. These inspections allow for the early detection of potential anomalies, thereby helping to prevent premature wear. If signs of wear or failure are detected, prompt replacement is recommended to avoid further damage to the equipment.
Sealing:
The metal deflector provides protection against dirt and coarse debris without causing friction losses. Its primary function is to limit the ingress of larger debris. It is inserted into the outer ring and forms a narrow passage with the inner ring. It is made of sheet steel and contains no rubber. The other side is open, allowing for better cooling and easier access for maintenance.
Brand Information:
FAG is part of the Schaeffler Group, a recognized global leader in the bearing and transmission solutions industry. With over 140 years of experience, the brand has established itself as a benchmark for quality, innovation, and performance. Specializing in ball and roller bearings, FAG provides solutions for various sectors, ranging from the automotive industry to heavy industry, as well as aerospace and energy.
Key Benefits:
- Low noise level and reduced friction thanks to the C-generation design.
- Effective protection against contaminants with the metal deflector.
- Ability to withstand high radial loads and moderate axial loads.
- Simple installation and low maintenance.
Applications:
This bearing is suitable for the following applications:
- Conveyor systems and material-handling equipment in production lines and warehouses, for efficient handling of loads under continuous stress.
- Agricultural equipment such as farm machinery and construction equipment, operating under demanding conditions.
- Automotive applications including transmissions, steering systems, and engines, providing robustness and stability under steady rotational conditions.
- Machine tools such as milling machines, drills, and lathes, which require increased durability to withstand repeated operations under load.
- Industrial equipment and gearboxes, where they provide reliability and robustness for heavy loads and moderate speeds.
Strengths
This deep-groove ball bearing stands out for its reliability, ensuring optimal performance across a wide range of industrial applications. Its high-quality design ensures excellent durability, even under demanding operating conditions. Its simple structure allows for quick and easy installation, thereby minimizing downtime. Equipped with a metal flange, it also benefits from effective protection against medium-sized contaminants, ensuring longer service life and trouble-free operation.
Applications
- Household appliances
- Automotive equipment
- Small gearboxes
- Automotive equipment
- Small gearboxes
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-c-z |
| Material | steel |
| Cage | steel |
| Reference speed | 9900 rpm |
| Limit speed | 12700 rpm |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days
