Deep groove ball bearing SNR 6204G15C4, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR Single row deep groove ball bearing G15
See technical informationSee documentsReferences
SNR:6204G15C4
Rubix:204A9476
EAN:3413520124151



Documents
Product details : SNR 6204G15C4 DEEP GROOVE BALL BEARING
Single row deep groove ball bearing, radial contact, polyamide cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | polyamide |
| Reference speed | 16000 rpm |
| Limit speed | 25000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Delivery usually within ( 3 ) days
