Deep groove ball bearing FAG 6203-C>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:6203-C>V
Rubix:244A4152
Manufacturer :0956620900000
EAN:4054372957970

Product details : FAG 6203-CV 0956620900000 DEEP GROOVE BALL BEARING
This FAG deep-groove ball bearing is a high-quality product designed to meet the demands of industrial applications. It offers a reliable and durable solution for a wide range of mechanical applications. Designed to withstand both radial and axial loads, it ensures smooth performance.
Features:
This single-row rigid ball bearing features a deep-groove design. It is capable of withstanding high radial and axial loads. The single-row ball arrangement allows for even load distribution, which reduces wear and extends the bearing’s service life. The sheet steel cage holds the balls precisely in place while allowing for smooth rotation with minimal friction. This model is an open bearing and therefore designed without seals.
Maintenance:
This deep groove ball bearing requires regular maintenance to ensure optimal performance. The lack of a seal means that lubrication must be performed periodically to prevent premature wear. It is important to regularly monitor the condition of the bearing and apply the appropriate lubrication based on operating conditions.
Sealing:
This bearing is designed without a seal, which means it is exposed to the surrounding environment. The lack of a seal makes this bearing more vulnerable to contamination by particles, dust, or liquids. It is therefore essential to maintain a clean environment and perform regular maintenance to prevent any failures caused by the intrusion of contaminants.
Brand Information:
FAG, an iconic brand of the Schaeffler Group, is a global leader in bearings and mechanical solutions. For over a century, FAG has developed cutting-edge expertise, offering products renowned for their precision, durability, and reliability. The brand stands out for its commitment to innovation and quality, ensuring optimal performance even under the most demanding conditions. By choosing FAG, companies benefit from advanced technology and high-level technical support, making it a partner of choice for high-performance industrial applications.
Features:
This single-row rigid ball bearing features a deep-groove design. It is capable of withstanding high radial and axial loads. The single-row ball arrangement allows for even load distribution, which reduces wear and extends the bearing’s service life. The sheet steel cage holds the balls precisely in place while allowing for smooth rotation with minimal friction. This model is an open bearing and therefore designed without seals.
Maintenance:
This deep groove ball bearing requires regular maintenance to ensure optimal performance. The lack of a seal means that lubrication must be performed periodically to prevent premature wear. It is important to regularly monitor the condition of the bearing and apply the appropriate lubrication based on operating conditions.
Sealing:
This bearing is designed without a seal, which means it is exposed to the surrounding environment. The lack of a seal makes this bearing more vulnerable to contamination by particles, dust, or liquids. It is therefore essential to maintain a clean environment and perform regular maintenance to prevent any failures caused by the intrusion of contaminants.
Brand Information:
FAG, an iconic brand of the Schaeffler Group, is a global leader in bearings and mechanical solutions. For over a century, FAG has developed cutting-edge expertise, offering products renowned for their precision, durability, and reliability. The brand stands out for its commitment to innovation and quality, ensuring optimal performance even under the most demanding conditions. By choosing FAG, companies benefit from advanced technology and high-level technical support, making it a partner of choice for high-performance industrial applications.
Strengths
This FAG deep-groove ball bearing offers robustness and durability, enabling extended use even under harsh operating conditions. The sheet steel cage enhances the bearing’s robustness, thereby reducing premature wear and maintenance requirements. It is a C-generation bearing, meaning it was specifically developed to reduce noise levels and friction. The low friction resistance of this bearing enables greater energy efficiency and lower operating costs.
Applications
These single-row deep groove ball bearings are widely used in various industrial sectors due to their versatility and reliability. This unsealed model is ideal for environments where protection against contaminants is not a primary concern, such as transmissions, agricultural equipment, and machine tools.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62..-c |
| Material | steel |
| Reference speed | 20100 rpm |
| Limit speed | 29000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 11000 N |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- Delivery usually within ( 7 ) days
