Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 6202H-2RS S/STEEL SEALED DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 6202H-2RS, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken
References
timken:
6202H-2RS
rubix:
397A0370
ean:
0013992227263
Technical specifications
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 6202H-2RS S/STEEL SEALED DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.23
excl. VAT
/
Each
£
8.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing PTN S6301-2Z, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6019, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6216-Z/C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG HC6016-M-P6-C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6008-2RS1/W64, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6312Z, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6217NRC3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6322CM, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing Timken 310, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6302.E, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6314 M/C4VL0241, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6206, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6913C3, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6205-2RS1/C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6315C4, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm