Deep groove ball bearing PTN 6211-2Z, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6211-2Z
Rubix:251A5682
Manufacturer :893845
EAN:3660338463006



Documents
Product details : PTN 6211ZZ-PTN DEEP GROOVE BALL BEARING 6211-ZZ
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SHIELD DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 6400 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43300 N |
| Weight | 0.582 kg |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ 5 pieces
£ 32.70 incl. VAT
- In stock: Next day delivery
