Deep groove ball bearing FAG 6205-C-2Z-C4>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
Superseded Ref:6205-C-2Z-C4
FAG:6205-C-2Z-C4>V
Rubix:244A3936
Manufacturer :0949834700040
EAN:4054372859526

Product details : FAG 6205-C-2Z-C4V 0949834700040 DEEP GROOVE BALL BEARING
This bearing features a deep-groove radial ball configuration made of chrome-plated steel, ensuring high dynamic and static load capacity. The grooves in the raceway allow for uniform load distribution, minimizing wear. Tight tolerances and high-quality manufacturing ensure precise rotation and an extended service life. The stamped steel cage provides dimensional stability and resistance to high temperatures.
Features:
This C-series deep-groove ball bearing has a single row of balls. It is designed to withstand radial and axial loads. Its deep-groove ball configuration made of chrome steel ensures high load capacity. It has an increased radial clearance (C4) and two metal sealing flanges.
Maintenance:
This single-row bearing is factory-lubricated, which reduces maintenance requirements. However, it is recommended to check the condition of the product to ensure optimal performance.
Sealing:
This FAG bearing is equipped with two metal seals that protect it against medium-sized contaminants such as debris and splashes.
Brand Information:
FAG is a renowned brand in the bearing industry, offering high-quality and reliable products. The brand is recognized for its manufacturing precision and its ability to meet the demands of the most challenging industrial environments.
Features:
This C-series deep-groove ball bearing has a single row of balls. It is designed to withstand radial and axial loads. Its deep-groove ball configuration made of chrome steel ensures high load capacity. It has an increased radial clearance (C4) and two metal sealing flanges.
Maintenance:
This single-row bearing is factory-lubricated, which reduces maintenance requirements. However, it is recommended to check the condition of the product to ensure optimal performance.
Sealing:
This FAG bearing is equipped with two metal seals that protect it against medium-sized contaminants such as debris and splashes.
Brand Information:
FAG is a renowned brand in the bearing industry, offering high-quality and reliable products. The brand is recognized for its manufacturing precision and its ability to meet the demands of the most challenging industrial environments.
Strengths
- High dynamic and static load capacity
- Uniform load distribution to minimize wear
- Precise rotation and extended service life
- Dimensional stability and resistance to high temperatures
- Increased C4 radial clearance to accommodate thermal variations
- Protection against medium-sized contaminants thanks to metal flanges
- C-generation design that reduces noise and rolling resistance
- Uniform load distribution to minimize wear
- Precise rotation and extended service life
- Dimensional stability and resistance to high temperatures
- Increased C4 radial clearance to accommodate thermal variations
- Protection against medium-sized contaminants thanks to metal flanges
- C-generation design that reduces noise and rolling resistance
Applications
Suitable for demanding industrial environments, this deep groove ball bearing is ideal for a variety of applications such as electric motors, gearboxes, pumps, and compressors. Its ability to withstand radial and axial loads makes it a versatile choice for mechanical systems.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 62..-c-2z |
| Reference speed | 16000 rpm |
| Limit speed | 18400 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15900 N |
Show UNSPSC/ECL@SS
£ 4.64 excl. VAT
/ Each
£ 5.57 incl. VAT
- Delivery usually within ( 7 ) days
