Deep groove ball bearing FAG 6309-C-2Z, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Ball bearing
See technical informationReferences
FAG:6309-C-2Z
Rubix:238A2173
Manufacturer :0819445000000
EAN:4054369499858

Product details : FAG 6309-C-2Z SINGLE ROW DEEP GROOVE BALL BEARING
Single-row ball bearings are designed to accommodate minor misalignments. Therefore, it is essential that the mounting surfaces be very well aligned to prevent improper ball rotation and additional stress on the bearing, which could reduce its service life.
Features:
This FAG deep groove ball bearing is a single-row C-generation bearing with metal shields and a sheet steel cage. It is designed to offer improved energy efficiency and reduce noise and vibration. Manufactured from high-quality steel, it provides excellent wear resistance, thereby extending its service life. This C-generation bearing stands out for its remarkable, quiet performance, the result of an innovative design. Its high-quality balls, optimized surface finish, and stiffer cage provide numerous advantages: reduced noise, minimized friction, reduced grease loss, enhanced protection against contaminants, and an extended service life. In summary, the Generation C bearing represents a wise investment for applications that demand high performance, quiet operation, and durability.
Sealing:
Metal shields provide protection against external contaminants, extending the bearing’s service life by keeping grease inside and contaminants out.
About the FAG Brand
FAG bearings are manufactured with high precision to ensure consistent performance in critical applications. The brand is recognized for its high-quality products and technical innovations, providing reliable solutions for various industries worldwide.
Features:
This FAG deep groove ball bearing is a single-row C-generation bearing with metal shields and a sheet steel cage. It is designed to offer improved energy efficiency and reduce noise and vibration. Manufactured from high-quality steel, it provides excellent wear resistance, thereby extending its service life. This C-generation bearing stands out for its remarkable, quiet performance, the result of an innovative design. Its high-quality balls, optimized surface finish, and stiffer cage provide numerous advantages: reduced noise, minimized friction, reduced grease loss, enhanced protection against contaminants, and an extended service life. In summary, the Generation C bearing represents a wise investment for applications that demand high performance, quiet operation, and durability.
Sealing:
Metal shields provide protection against external contaminants, extending the bearing’s service life by keeping grease inside and contaminants out.
About the FAG Brand
FAG bearings are manufactured with high precision to ensure consistent performance in critical applications. The brand is recognized for its high-quality products and technical innovations, providing reliable solutions for various industries worldwide.
Applications
• Gearboxes.
• Agricultural machinery.
• Household appliances.
• Air conditioning systems.
• Conveyors.
• Textile machinery.
• Agricultural machinery.
• Household appliances.
• Air conditioning systems.
• Conveyors.
• Textile machinery.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63..-c-2z |
| Cage | steel |
| Reference speed | 9100 rpm |
| Limit speed | 8900 rpm |
| Reaming diameter | 45 mm |
| Thickness | 25 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 58000 N |
| Weight | 0.829 kg |
Show UNSPSC/ECL@SS
£ 16.82 excl. VAT
/ Each
£ 20.18 incl. VAT
- Delivery usually within ( 7 ) days
