Deep groove ball bearing FAG 6006-RSR-C3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm

Ball bearings

See technical information

References

FAG:6006-RSR-C3
Rubix:158A7796
Manufacturer :0167174060030
EAN:4012801060769
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : FAG 6006-RSR-C3 SINGLE ROW DEEP GROOVE BALL BEARING


Ball bearings are simple in design, versatile, robust, and easy to maintain. They are capable of withstanding radial and axial loads in both directions. They are available in single-row and double-row versions.

Features:
This FAG deep groove ball bearing features a single row of balls with a seal and a sheet steel cage. It has an internal radial clearance of C3, which means it has a larger clearance. This is necessary for applications at higher temperatures, where thermal expansion would otherwise reduce the operating clearance.

Sealing:
This ball bearing is equipped with a rubber seal for optimal protection against dust and contaminants. It ensures an extended bearing service life by preventing contaminants from entering and keeping the lubricant inside.

Maintenance:
It is pre-lubricated with high-quality grease. Regular maintenance is not required, but it is recommended to check the lubricant level and relubricate the bearing if necessary.

Brand Information:
FAG is a trusted partner for all your bearing needs. For decades, the brand has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, it offers a comprehensive range of bearing solutions to meet the most demanding needs of the industry. By choosing this deep-groove ball bearing, you’re choosing performance, reliability, and durability. Contact us today to find out how FAG can help you optimize your operations and improve your efficiency.

Strengths

• High load capacity.
• High rotational speed.
• Exceptional durability.
• Long-term reliability.

Applications

The FAG deep groove ball bearing is an essential component for various industrial sectors, including automotive, food processing, pharmaceuticals, renewable energy, transportation, defense, chemicals, metallurgy, distribution, logistics, and construction.
• Electric motors.
• Household appliances.
• Automotive equipment.
• Small pumps and compressors.
• Small gearboxes.

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x26x26 mm
Logistic Weight113 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Sealingone rubber seal
Bearing Clearancec3
Series60..-rsr
Materialsteel
Limit speed7000 rpm
Basic static load, radial - C0r8000 N
Basic dynamic load, radial - Cr13500 N
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories