Deep groove ball bearing FAG 6305-C-Z>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
Superseded Ref:6305-Z
FAG:6305-C-Z>V
Rubix:274A6957
Manufacturer :0955624430000
EAN:4054372710476

Product details : FAG 6305-C-ZV DEEP GROOVE BALL BEARING
This high-quality product is designed for demanding industrial environments. Engineered to withstand radial and axial loads in both directions, this deep-groove ball bearing ensures stable and reliable performance. Its optimized design facilitates installation and reduces noise and friction. FAG’s C-generation technology guarantees increased efficiency and perfect adaptation to a wide range of industrial applications.
Features:
This single-row ball bearing features a robust sheet steel cage. It is equipped with a metal shield on one side, providing effective protection against contaminants while maintaining moderate internal friction. The standard internal radial clearance ensures optimal stability during operation. Thanks to its optimized design, it achieves high rotational speeds while maintaining low noise levels.
Maintenance:
The product requires regular maintenance to maintain optimal performance. Proper lubrication and periodic monitoring of temperature and vibrations are essential. The exterior surfaces must be cleaned to prevent contamination. Careful monitoring allows for the rapid detection of wear and ensures the longevity of the deep-groove ball bearing in industrial environments.
Sealing:
The system incorporates a metal deflector that limits the ingress of dirt and coarse debris. The sheet steel design forms a narrow passage between the rings, ensuring effective protection against large contaminants. This feature partially prevents lubricant leakage, although protection against moisture remains moderate. The sealing thus ensures reliable performance under various conditions.
Brand Information:
FAG, an iconic brand in the bearing industry, has a long history of innovation and quality. Recognized for its reliable solutions, it relies on advanced manufacturing processes. The brand stands out for its technical rigor and commitment to energy efficiency. It offers durable products suited to the most demanding industrial applications, while helping to optimize mechanical performance.
Key Benefits:
- Excellent radial and axial load capacity.
- Reduced noise and friction thanks to innovative technology.
- Simple and reliable installation in various industrial environments.
- Effective protection against contaminants with a metal deflector.
- Suitable for high rotational speeds to ensure consistent performance.
Applications:
This bearing is suitable for the following applications:
- Conveyor systems and material-handling equipment in production lines and warehouses, for efficient management of loads under continuous stress.
- Agricultural equipment such as farm machinery and construction vehicles, operating under demanding conditions.
- Automotive applications, including transmissions, steering systems, and engines, offering robustness and stability under steady-state operating conditions.
- Machine tools such as milling machines, drills, and lathes, which require increased durability to withstand repeated operations under load.
- Industrial equipment and gearboxes, where they provide reliability and robustness for heavy loads and moderate speeds.
- Household appliances, ensuring a long service life with reduced maintenance of internal components.
They are also suitable for applications such as idler rollers, traction motors, and drive rollers in rolling mills. These bearings deliver reliable performance across various sectors, from industrial equipment to food processing systems, as well as construction and agricultural equipment.
Features:
This single-row ball bearing features a robust sheet steel cage. It is equipped with a metal shield on one side, providing effective protection against contaminants while maintaining moderate internal friction. The standard internal radial clearance ensures optimal stability during operation. Thanks to its optimized design, it achieves high rotational speeds while maintaining low noise levels.
Maintenance:
The product requires regular maintenance to maintain optimal performance. Proper lubrication and periodic monitoring of temperature and vibrations are essential. The exterior surfaces must be cleaned to prevent contamination. Careful monitoring allows for the rapid detection of wear and ensures the longevity of the deep-groove ball bearing in industrial environments.
Sealing:
The system incorporates a metal deflector that limits the ingress of dirt and coarse debris. The sheet steel design forms a narrow passage between the rings, ensuring effective protection against large contaminants. This feature partially prevents lubricant leakage, although protection against moisture remains moderate. The sealing thus ensures reliable performance under various conditions.
Brand Information:
FAG, an iconic brand in the bearing industry, has a long history of innovation and quality. Recognized for its reliable solutions, it relies on advanced manufacturing processes. The brand stands out for its technical rigor and commitment to energy efficiency. It offers durable products suited to the most demanding industrial applications, while helping to optimize mechanical performance.
Key Benefits:
- Excellent radial and axial load capacity.
- Reduced noise and friction thanks to innovative technology.
- Simple and reliable installation in various industrial environments.
- Effective protection against contaminants with a metal deflector.
- Suitable for high rotational speeds to ensure consistent performance.
Applications:
This bearing is suitable for the following applications:
- Conveyor systems and material-handling equipment in production lines and warehouses, for efficient management of loads under continuous stress.
- Agricultural equipment such as farm machinery and construction vehicles, operating under demanding conditions.
- Automotive applications, including transmissions, steering systems, and engines, offering robustness and stability under steady-state operating conditions.
- Machine tools such as milling machines, drills, and lathes, which require increased durability to withstand repeated operations under load.
- Industrial equipment and gearboxes, where they provide reliability and robustness for heavy loads and moderate speeds.
- Household appliances, ensuring a long service life with reduced maintenance of internal components.
They are also suitable for applications such as idler rollers, traction motors, and drive rollers in rolling mills. These bearings deliver reliable performance across various sectors, from industrial equipment to food processing systems, as well as construction and agricultural equipment.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 63..-c-z |
| Cage | steel |
| Reference speed | 13500 rpm |
| Limit speed | 17800 rpm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 26500 N |
| Weight | 0.207 kg |
Show UNSPSC/ECL@SS
£ 6.46 excl. VAT
/ Each
£ 7.75 incl. VAT
- Delivery usually within ( 7 ) days
