Deep groove ball bearing FAG 6317-J20C-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing
See technical informationReferences
FAG:6317-J20C-C3
Rubix:274A7021
Manufacturer :0540824550030
EAN:4012802211313

Product details : FAG 6317-J20C-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-J20C, single row, steel sheet metal cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 4232 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20c |
| Reference speed | 5300 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 97000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 595.36 excl. VAT
/ Each
£ 714.43 incl. VAT
- Delivery usually within ( 7 ) days
