Deep groove ball bearing NTN 6032CM, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm

Ball bearing

See technical information

References

NTN:6032CM
Rubix:204A9296
EAN:4547359338638
brand logo

Technical specifications

Inner diameter160 mm
Outer diameter240 mm
Width38 mm
See all Specifications

Product details : NTN 6032CM DEEP GROOVE BALL BEARING


The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and is offered in a large number of possible options: sealing with shields or seals, presence of a snap ring, various internal clearances, several types of cages...

Technical specifications


Attributes
Inner diameter160 mm
Outer diameter240 mm
Width38 mm
Sealingopen
Bearing Clearancecn
Cagesteel
£ 369.49 excl. VAT
/ Each
£ 443.39 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories