6207
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Packaged dimensions (D x W x H) | 80,01x80,01x12,1412 mm |
---|---|
Package weight | 284,9 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6207 |
Material | Steel |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Usually arrives within 14 working days