Deep groove ball bearing NTN 6206CM, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Ball bearing
See technical informationReferences
NTN:6206CM
Rubix:394A6360
EAN:4547359004632



Product details : NTN 6206CM DEEP GROOVE BALL BEARING
The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide range of dimensions and comes in a large number of possible options: shields or seals, the presence of a snap ring, various internal clearances, several types of cages...
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Usually arrives within 14 working days
