Deep groove ball bearing NTN 6203ZZCM/5K, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
NTN:6203ZZCM/5K
Rubix:394A6354
EAN:4547359004526



Product details : NTN 6203ZZCM/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing with shields or seals, presence of a snap ring, various internal clearances, several types of cages...
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Delivery usually within ( 3 ) days
