Deep groove ball bearing NTN 6013ZZC3/5K, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6013ZZC3/5K
See technical informationSee documentsReferences
NTN:6013ZZC3/5K
Rubix:204A9103
EAN:4547359010411



Documents
Product details : NTN 6013ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x18 mm |
|---|---|
| Logistic Weight | 458 g |
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 25200 N |
| Basic dynamic load, radial - Cr | 34000 N |
| Weight | 23.5 kg |
Show UNSPSC/ECL@SS
£ 19.84 excl. VAT
/ Each
£ 23.81 incl. VAT
- Delivery usually within ( 3 ) days
