Deep groove ball bearing NTN 6204LLUCM/5K, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm

Ball bearing

See technical information

References

NTN:6204LLUCM/5K
Rubix:394A6356
EAN:4547359004540
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : NTN 6204LLUCM/5K DEEP GROOVE BALL BEARING


The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide dimensional range and is offered in a large number of possible options: sealing options (shields or seals), presence of a stop segment, various clearances, several types of cages...

Applications

Agricultural applications, applications subject to heavy contamination...

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories