Deep groove ball bearing FAG 6206-C-HRS-C3>V, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing
See technical informationReferences
FAG:6206-C-HRS-C3>V
Rubix:244A3918
Manufacturer :0955623460030
EAN:4054372865688

Product details : FAG 6206-C-HRS-C3V 0955623460030 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-HRS, single row, Generation C, seal, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | one rubber seal |
| Bearing Clearance | c3 |
| Series | 62..-c-hrs |
| Limit speed | 10200 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 6.77 excl. VAT
/ Each
£ 8.12 incl. VAT
- Delivery usually within ( 7 ) days
