Deep groove ball bearing NTN 6303LLUCM/5K, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
NTN:6303LLUCM/5K
Rubix:394A6372
EAN:4547359005349



Product details : NTN 6303LLUCM/5K DEEP GROOVE BALL BEARING
The single-row deep-groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing with shields or seals, presence of a stop segment, various internal clearances, several types of cages...
Applications
Agricultural applications, applications subject to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3.70 excl. VAT
/ Each
£ 4.44 incl. VAT
- Delivery usually within ( 3 ) days
