Deep groove ball bearing NTN 6313C4, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6313C4
See technical informationSee documentsReferences
NTN:6313C4
Rubix:205A0471
EAN:4547359398120



Documents
Product details : NTN 6313C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x33 mm |
|---|---|
| Logistic Weight | 2120 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 103000 N |
| Weight | 0.128 kg |
Show UNSPSC/ECL@SS
£ 65.87 excl. VAT
/ Each
£ 79.04 incl. VAT
- Delivery usually within ( 3 ) days
