Deep groove ball bearing FAG 6310-C-C4, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Ball bearing
See technical informationReferences
FAG:6310-C-C4
Rubix:274A6996
Manufacturer :0850550340040
EAN:4064327300058

Product details : FAG 6310-C-C4 DEEP GROOVE BALL BEARING
Ball bearings are known for their simple design, versatility, and robustness, which make them particularly easy to maintain. Their low friction torque allows them to operate efficiently at high speeds while supporting radial and axial loads in both directions. Available in single-row and double-row versions, these bearings are suitable for a variety of industrial applications. This FAG deep groove ball bearing, with its single-row design, is specifically engineered to deliver reliable and robust performance, meeting the demanding requirements of various industrial environments.
Features:
This C-series deep groove ball bearing is designed with a single row of balls, enabling it to withstand heavy radial loads. Its sheet steel cage is specifically manufactured to withstand severe operating conditions, ensuring high durability. Equipped with an increased radial clearance (C4), it effectively compensates for temperature variations and load fluctuations, thereby guaranteeing reliable performance and extended service life.
Maintenance:
Due to its open design, this bearing requires regular maintenance to ensure optimal performance. The absence of seals makes it more susceptible to dust and other contaminants, which can affect its operation and reduce its service life. It is therefore advisable to conduct frequent inspections to prevent the buildup of contaminants and preserve the bearing’s integrity.
Brand Information:
FAG stands for quality, innovation, and performance. Part of the Schaeffler Group since 2006, the brand offers an extensive range of products designed to meet the most demanding needs of industries worldwide. FAG is committed to providing sustainable and efficient solutions to improve productivity and reduce its customers’ operating costs.
Features:
This C-series deep groove ball bearing is designed with a single row of balls, enabling it to withstand heavy radial loads. Its sheet steel cage is specifically manufactured to withstand severe operating conditions, ensuring high durability. Equipped with an increased radial clearance (C4), it effectively compensates for temperature variations and load fluctuations, thereby guaranteeing reliable performance and extended service life.
Maintenance:
Due to its open design, this bearing requires regular maintenance to ensure optimal performance. The absence of seals makes it more susceptible to dust and other contaminants, which can affect its operation and reduce its service life. It is therefore advisable to conduct frequent inspections to prevent the buildup of contaminants and preserve the bearing’s integrity.
Brand Information:
FAG stands for quality, innovation, and performance. Part of the Schaeffler Group since 2006, the brand offers an extensive range of products designed to meet the most demanding needs of industries worldwide. FAG is committed to providing sustainable and efficient solutions to improve productivity and reduce its customers’ operating costs.
Strengths
Single-row ball design: withstands high radial loads while delivering reliable performance.
Steel sheet cage: ensures increased robustness.
Increased radial clearance (C4): compensates for temperature variations and fluctuating loads, ensuring stable and reliable performance.
Open design: facilitates heat dissipation.
Steel sheet cage: ensures increased robustness.
Increased radial clearance (C4): compensates for temperature variations and fluctuating loads, ensuring stable and reliable performance.
Open design: facilitates heat dissipation.
Applications
- Ventilation and air conditioning equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63..-c |
| Reference speed | 8400 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 23.96 excl. VAT
/ Each
£ 28.75 incl. VAT
- Delivery usually within ( 7 ) days
