Deep groove ball bearing NTN 6021LLUC3/5K, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Ball bearing
See technical informationReferences
NTN:6021LLUC3/5K
Rubix:394A6385
EAN:4547359909432



Product details : NTN 6021LLUC3/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and comes in a large number of possible options: sealing with shields or seals, the presence of a snap ring, various internal clearances, several types of cages...
Applications
Agricultural applications, applications exposed to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 80.78 excl. VAT
/ Each
£ 96.94 incl. VAT
- Delivery usually within ( 3 ) days
