Deep groove ball bearing Timken 6011-2Z/C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm

6011

See technical information

References

Timken:6011-2Z/C3
Rubix:100A0519
EAN:0087796292734
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter90 mm
Width18 mm
See all Specifications

Product details : TIMKEN 6011-ZZ-C3 BALL BEARING WITH SHIELDS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter90 mm
Width18 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6011
Basic static load, radial - C0r22400 N
Basic dynamic load, radial - Cr28300 N
£ 71.95 excl. VAT
/ 5 pieces
£ 86.34 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories