Deep groove ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x170x170 mm |
---|---|
Logistic Weight | 2790 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 32 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62..-2Z |
Material | Steel |
Reference speed | 4950 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 116000 N |
Usually arrives within 14 working days