Deep groove ball bearing NTN 6015ZNR, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6015ZNR
See technical informationSee documentsReferences
NTN:6015ZNR
Rubix:204A9141
EAN:4547359335019



Documents
Product details : NTN 6015ZNR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x20 mm |
|---|---|
| Logistic Weight | 686 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 44000 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 43.45 excl. VAT
/ Each
£ 52.14 incl. VAT
- Delivery usually within ( 3 ) days
