Deep groove ball bearing FAG 6007-2RSR, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Ball bearings
See technical informationReferences
FAG:6007-2RSR
Rubix:152A7714
Manufacturer :0167174490000
EAN:4012801063005

Product details : FAG RADIAL BALL BEARING 6007-2RSR
Ball bearings are robust, simple in design, versatile, and easy to maintain. They support radial and axial loads in both directions. They are available in single-row and double-row configurations.
Features:
This deep-groove ball bearing features a lip seal on both sides to facilitate grease retention and reduce the ingress of contaminants. It is sealed and protects against dust and contaminants. However, the rubber seals create friction and thus a resistance torque. This means that this bearing is not suitable for very high-speed applications.
Brand Information:
FAG is a renowned brand in the field of ball bearings, recognized for its quality, reliability, and performance. With this ball bearing, you benefit from the expertise and innovation of a trusted brand.
Features:
This deep-groove ball bearing features a lip seal on both sides to facilitate grease retention and reduce the ingress of contaminants. It is sealed and protects against dust and contaminants. However, the rubber seals create friction and thus a resistance torque. This means that this bearing is not suitable for very high-speed applications.
Brand Information:
FAG is a renowned brand in the field of ball bearings, recognized for its quality, reliability, and performance. With this ball bearing, you benefit from the expertise and innovation of a trusted brand.
Strengths
• Simple design and robust operation.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
Applications
This bearing offers a wide range of applications but is not suitable for very high speeds. It is ideal for the automotive, food processing, pharmaceutical, renewable energy, transportation, defense, chemical, metallurgy, distribution, logistics, and construction industries.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x62x62 mm |
|---|---|
| Logistic Weight | 159 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60..-2rsr |
| Material | steel |
| Limit speed | 6200 rpm |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Usually arrives within 14 working days
