Deep groove ball bearing NTN 6314LLUCM/5K, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Ball bearing
See technical informationReferences
NTN:6314LLUCM/5K
Rubix:205A0507
EAN:4547359005790



Product details : NTN 6314LLUCM/5K DEEP GROOVE BALL BEARING
The single-row deep groove ball bearing is the most popular bearing. It is available over a wide dimensional range and is offered in a large number of possible options: shields or seals, presence of a snap ring, various clearances, several types of cages...
Applications
Agricultural applications, applications subject to heavy contamination...
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 35 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 68.47 excl. VAT
/ Each
£ 82.16 incl. VAT
- Delivery usually within ( 3 ) days
