Deep groove ball bearing NTN 6406C4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
NTN - Deep Groove Ball Bearing - 6406C4
See technical informationSee documentsReferences
NTN:6406C4
Rubix:205A0667
EAN:4547359405026



Documents
Product details : NTN 6406C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 744 g |
| Inner diameter | 30 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 23900 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 0.029 kg |
Show UNSPSC/ECL@SS
£ 33.09 excl. VAT
/ Each
£ 39.71 incl. VAT
- Delivery usually within ( 3 ) days
