Deep groove ball bearing FAG 4204-BB-TVH, Outer diameter: 47 mm | Width: 18 mm | Inner diameter: 20 mm
Ball bearings
See technical informationReferences
Superseded Ref:4204-BB-TVH
FAG:4204-BB-TVH
Rubix:158A8030
Manufacturer :0219094400000
EAN:4064328078185

Product details : FAG RADIAL BALL BEARING 4204-BB-TVH
FAG deep groove ball bearings are essential components for numerous industrial applications. Their simple and robust design makes them reliable components for supporting loads in various sectors such as the automotive, food processing, pharmaceutical, renewable energy, transportation, defense, chemical, metallurgy, distribution, logistics, and construction industries.
Features:
Ball bearings are non-separable bearings with solid outer and inner rings and a ball cage. Double-row ball bearings are suitable for high rotational speeds and can support both radial and axial loads.
Maintenance:
To ensure maximum service life, it is recommended to regularly lubricate FAG ball bearings with high-quality grease. Be sure to follow the manufacturer’s recommendations for optimal maintenance. This bearing is open, which means it is not sealed and must be lubricated regularly.
This open bearing is not sealed and should therefore not be used in dusty or humid environments.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
Features:
Ball bearings are non-separable bearings with solid outer and inner rings and a ball cage. Double-row ball bearings are suitable for high rotational speeds and can support both radial and axial loads.
Maintenance:
To ensure maximum service life, it is recommended to regularly lubricate FAG ball bearings with high-quality grease. Be sure to follow the manufacturer’s recommendations for optimal maintenance. This bearing is open, which means it is not sealed and must be lubricated regularly.
This open bearing is not sealed and should therefore not be used in dusty or humid environments.
Brand Information:
FAG is a global leader in the manufacture of ball bearings and power transmission components. The company offers a wide range of high-quality products for a variety of industrial and automotive applications. FAG is synonymous with performance, reliability, and innovation.
Strengths
- Simple and robust design
- Suitable for high rotational speeds
- Withstand radial and axial loads
- Suitable for high rotational speeds
- Withstand radial and axial loads
Applications
FAG bearings are widely used in various industrial sectors such as automotive, food processing, pharmaceuticals, renewable energy, transportation, defense, chemicals, metallurgy, distribution, logistics, and construction. Their versatility makes them essential components for many applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x47x47 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 42..-bb-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 13300 rpm |
| Limit speed | 12500 rpm |
| Basic static load, radial - C0r | 13200 N |
| Basic dynamic load, radial - Cr | 20900 N |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
- In stock: Next day delivery
