Deep groove ball bearing INA 308-NPP-B, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Plummer block housing unit
See technical informationReferences
INA:308-NPP-B
Rubix:274A6507
Manufacturer :0660009980000
EAN:4064327887627

Product details : INA 308-NPP-B DEEP GROOVE BALL BEARING
Plummer block housing unit 3..-NPP-B, RIBB sheet metal PB
Technical specifications
Attributes
| Logistic Weight | 630 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 3..-npp-b |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 44500 N |
Show UNSPSC/ECL@SS
£ 37.88 excl. VAT
/ Each
£ 45.46 incl. VAT
- Usually arrives within 14 working days
