Deep groove ball bearing FAG 4205-BB-TVH, Outer diameter: 52 mm | Width: 18 mm | Inner diameter: 25 mm
Ball bearings
See technical informationReferences
FAG:4205-BB-TVH
Rubix:158A0753
Manufacturer :0219434510000
EAN:4064328117112

Product details : FAG 4205-BB-TVH DOUBLE ROW DEEP GROOVE BALL BEARING
This FAG ball bearing is an essential component for applications requiring high to very high rotational speeds. Designed to offer a higher load capacity than single-row ball bearings, this double-row bearing with a plastic cage is ideal for demanding industrial environments.
Features:
This deep-groove ball bearing is distinguished by its robust construction and exceptional reliability. Its double-row design ensures even load distribution, thereby guaranteeing an extended service life. This bearing is open, which means it is not sealed and must be lubricated regularly.
For the same bore diameter and outer diameter, double-row designs are slightly wider than single-row ball bearings but can handle much higher loads than they can.
Maintenance:
To ensure optimal performance, it is recommended to follow the manufacturer’s maintenance instructions. Be sure to lubricate the bearing regularly and monitor its condition for any abnormal wear. This deep-groove ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its quality, reliability, and exceptional performance. With a long history of innovation and excellence, FAG is the trusted choice for industry professionals seeking high-quality bearing solutions. By incorporating this ball bearing into your applications, you’ll benefit from superior performance, exceptional durability, and unmatched reliability. Trust FAG to meet your needs for high-quality bearings.
Features:
This deep-groove ball bearing is distinguished by its robust construction and exceptional reliability. Its double-row design ensures even load distribution, thereby guaranteeing an extended service life. This bearing is open, which means it is not sealed and must be lubricated regularly.
For the same bore diameter and outer diameter, double-row designs are slightly wider than single-row ball bearings but can handle much higher loads than they can.
Maintenance:
To ensure optimal performance, it is recommended to follow the manufacturer’s maintenance instructions. Be sure to lubricate the bearing regularly and monitor its condition for any abnormal wear. This deep-groove ball bearing is not sealed and is therefore not recommended for use in dusty or humid environments.
Brand Information:
FAG is a renowned brand in the bearing industry, recognized for its quality, reliability, and exceptional performance. With a long history of innovation and excellence, FAG is the trusted choice for industry professionals seeking high-quality bearing solutions. By incorporating this ball bearing into your applications, you’ll benefit from superior performance, exceptional durability, and unmatched reliability. Trust FAG to meet your needs for high-quality bearings.
Strengths
- Exceptional durability for a long service life
- Uniform load distribution for optimal performance
- Resistance to shocks and vibrations for increased reliability
- Uniform load distribution for optimal performance
- Resistance to shocks and vibrations for increased reliability
Applications
Household appliances
Automotive equipment
Small gearboxes
Automotive equipment
Small gearboxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 42..-bb-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 11200 rpm |
| Limit speed | 11100 rpm |
| Basic static load, radial - C0r | 15700 N |
| Basic dynamic load, radial - Cr | 22900 N |
Show UNSPSC/ECL@SS
£ 22.13 excl. VAT
/ Each
£ 26.56 incl. VAT
- Delivery usually within ( 7 ) days
