Deep groove ball bearing FAG HC6308-C-2Z-L207-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:HC6308-C-2Z-L207-C3
Rubix:274A7636
Manufacturer :0942908900030
EAN:4064327743817

Product details : FAG HC6308-C-2Z-L207-C3 DEEP GROOVE BALL BEARING
Hybrid bearing, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | hc63..-c-2z |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 607.65 excl. VAT
/ Each
£ 729.18 incl. VAT
- Usually arrives within 14 working days
