Deep groove ball bearing FAG 4307-BB-TVH, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm

Ball bearings

See technical information

References

FAG:4307-BB-TVH
Rubix:158A0754
Manufacturer :0219434350000
EAN:4064328241671
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter80 mm
Width31 mm
See all Specifications

Product details : FAG 4307-BB-TVH DOUBLE ROW DEEP GROOVE BALL BEARING


This FAG deep groove ball bearing is an essential component for applications requiring high to very high rotational speeds. Designed to offer superior load-carrying capacity compared to single-row ball bearings, this double-row bearing with a plastic cage is ideal for various industrial sectors such as automotive, food processing, pharmaceuticals, renewable energy, transportation, defense, chemicals, metallurgy, distribution, logistics, and construction.

Features:
Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.

Double-row deep groove ball bearings have a structure similar to that of single-row deep groove ball bearings, but they have two raceways in the inner and outer rings, each with its own row of balls. Due to the higher number of rolling elements, they have increased load-carrying capacity and are often used in applications where the load-carrying capacity of single-row deep groove ball bearings is insufficient.

Since the design of double-row ball bearings allows them to withstand peak loads, they can be used in applications where a short shaft is supported by a single bearing.

Sealing:
This bearing is open, which means it is not sealed and must be lubricated regularly. This deep-groove ball bearing is therefore not recommended for use in dusty or humid environments.

Maintenance:
1. Be sure to lubricate the bearing regularly to maintain optimal performance.
2. Check the condition of the plastic cage regularly for wear or damage.

Strengths

- High load capacity
- Suitable for high rotational speeds
- Robust construction for a long service life

Applications

Household appliances

Automotive equipment


Small gearboxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)31x80x80 mm
Logistic Weight590 g
Inner diameter35 mm
Outer diameter80 mm
Width31 mm
Sealingopen
Bearing Clearancecn
Series43..-bb-tvh
Materialsteel
Cagepolyamide
Reference speed6900 rpm
Limit speed6900 rpm
Basic static load, radial - C0r40500 N
Basic dynamic load, radial - Cr58000 N
£ 57.72 excl. VAT
/ Each
£ 69.26 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories