Deep groove ball bearing FAG 6008-RSR, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Ball bearings
See technical informationReferences
FAG:6008-RSR
Rubix:152A6881
Manufacturer :0190026530000
EAN:4012801067812

Product details : FAG 6008-RSR SINGLE ROW DEEP GROOVE BALL BEARING
This FAG single-row deep groove ball bearing is ideal for a wide range of applications thanks to its advanced technical features. It stands out for its robust design, high-quality materials, and optimized performance, making it ideal for a broad spectrum of industrial applications. It is designed with a sheet steel cage and a rubber seal.
Features:
• High load capacity: This bearing can withstand heavy loads, even under harsh operating conditions.
• Exceptional durability: Manufactured from durable materials, this deep groove ball bearing offers a long service life and exceptional reliability.
• Compact design: Its compact size makes it easy to integrate into various systems and applications.
• Versatility: This bearing is suitable for a wide range of applications, from industrial machinery to household appliances.
Brand Information:
FAG is a trusted partner for all your bearing needs.
For decades, the brand has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, it offers a comprehensive range of bearing solutions to meet the industry’s most demanding needs.
By choosing this deep-groove ball bearing, you’re choosing performance, reliability, and durability. Contact us today to find out how FAG can help you optimize your operations and improve your efficiency.
Features:
• High load capacity: This bearing can withstand heavy loads, even under harsh operating conditions.
• Exceptional durability: Manufactured from durable materials, this deep groove ball bearing offers a long service life and exceptional reliability.
• Compact design: Its compact size makes it easy to integrate into various systems and applications.
• Versatility: This bearing is suitable for a wide range of applications, from industrial machinery to household appliances.
Brand Information:
FAG is a trusted partner for all your bearing needs.
For decades, the brand has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, it offers a comprehensive range of bearing solutions to meet the industry’s most demanding needs.
By choosing this deep-groove ball bearing, you’re choosing performance, reliability, and durability. Contact us today to find out how FAG can help you optimize your operations and improve your efficiency.
Strengths
• Improved performance: This ball bearing ensures optimal performance of machinery and equipment, increasing productivity and profitability.
• Reduced maintenance costs: Its reliability and longevity reduce the need for maintenance and frequent replacements, lowering operating costs.
• Quiet operation: It operates smoothly and quietly, contributing to a more pleasant work environment and reducing ambient noise.
• Easy installation: Its simple design facilitates installation and replacement, minimizing machine downtime.
• Reduced maintenance costs: Its reliability and longevity reduce the need for maintenance and frequent replacements, lowering operating costs.
• Quiet operation: It operates smoothly and quietly, contributing to a more pleasant work environment and reducing ambient noise.
• Easy installation: Its simple design facilitates installation and replacement, minimizing machine downtime.
Applications
This versatile bearing is used in a wide range of industries, including:
• Machine tools: milling machines, lathes, drills, etc.
• Conveyors and material handling systems: conveyor belts, pulleys, etc.
• Agricultural machinery: tractors, combine harvesters, etc.
• Automotive equipment: wheels, suspension systems, etc.
• Household appliances: washing machines, dryers, blenders, etc.
• Machine tools: milling machines, lathes, drills, etc.
• Conveyors and material handling systems: conveyor belts, pulleys, etc.
• Agricultural machinery: tractors, combine harvesters, etc.
• Automotive equipment: wheels, suspension systems, etc.
• Household appliances: washing machines, dryers, blenders, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x68x68 mm |
|---|---|
| Logistic Weight | 187 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 60..-rsr |
| Material | steel |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 17800 N |
Show UNSPSC/ECL@SS
£ 11.59 excl. VAT
/ Each
£ 13.91 incl. VAT
- Usually arrives within 14 working days
