Deep groove ball bearing NTN 6312LLBC3/5K, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6312LLBC3/5K
See technical informationSee documentsReferences
NTN:6312LLBC3/5K
Rubix:205A0453
EAN:4547359578577



Documents
Product details : NTN 6312LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1730 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 90500 N |
| Weight | 12.4 kg |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ Each
£ 60.96 incl. VAT
- Delivery usually within ( 3 ) days
