Deep groove ball bearing FAG 6011-RSR, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Ball bearings
See technical informationReferences
FAG:6011-RSR
Rubix:238A2910
Manufacturer :0190931950000
EAN:4012801068840

Product details : FAG 6011-RSR SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are versatile, robust, simple in design, and easy to maintain. Their high-quality construction makes them suitable for a wide range of industrial applications.
Features:
This FAG bearing is a single-row deep groove ball bearing with a sheet steel cage and a rubber seal. This type of bearing is specifically designed to withstand radial and axial loads. It is not suitable for peak loads.
It can only accommodate minor misalignments, which means the mounting surfaces must be very well aligned. Misalignment can cause the balls to rotate improperly, resulting in additional stress on the bearing and thereby shortening its service life.
Brand Information:
FAG is a renowned brand in the field of industrial bearings, recognized for its quality, reliability, and performance. With decades of expertise, the brand is committed to providing high-quality bearing solutions to meet the needs of even the most demanding customers. This global leader offers a comprehensive range of bearing solutions to meet the industry’s most demanding needs.
Features:
This FAG bearing is a single-row deep groove ball bearing with a sheet steel cage and a rubber seal. This type of bearing is specifically designed to withstand radial and axial loads. It is not suitable for peak loads.
It can only accommodate minor misalignments, which means the mounting surfaces must be very well aligned. Misalignment can cause the balls to rotate improperly, resulting in additional stress on the bearing and thereby shortening its service life.
Brand Information:
FAG is a renowned brand in the field of industrial bearings, recognized for its quality, reliability, and performance. With decades of expertise, the brand is committed to providing high-quality bearing solutions to meet the needs of even the most demanding customers. This global leader offers a comprehensive range of bearing solutions to meet the industry’s most demanding needs.
Strengths
This single-row deep-groove ball bearing offers excellent wear resistance, exceptional durability, and rock-solid reliability. Its high-quality design ensures optimal performance under a variety of operating conditions.
Applications
It is ideal for a wide range of industrial applications, including machine tools, mechanical transmissions, agricultural equipment, and construction equipment. Its versatility makes it a reliable choice for many applications.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x90x90 mm |
|---|---|
| Logistic Weight | 381 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 60..-rsr |
| Material | steel |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 18.50 excl. VAT
/ Each
£ 22.20 incl. VAT
- Usually arrives within 14 working days
