Deep groove ball bearing FAG 6210-2Z-L207-C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing
See technical informationReferences
FAG:6210-2Z-L207-C3
Rubix:274A6863
Manufacturer :0853101820030
EAN:4054364622220

Product details : FAG 6210-2Z-L207-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Reference speed | 8200 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 24200 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
- Usually arrives within 14 working days
