Deep groove ball bearing FAG 6202-C-Z-C3>V, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Ball bearing
See technical informationReferences
FAG:6202-C-Z-C3>V
Rubix:274A6814
Manufacturer :0953607780030
EAN:4064327038982

Product details : FAG 6202-C-Z-C3V DEEP GROOVE BALL BEARING
Features:
This single-row deep groove ball bearing is designed to optimally support both radial and axial loads. The C-generation design ensures quiet operation and reduced resistance torque. Its sheet steel cage ensures robustness and reliability, while the metal shield effectively protects against unwanted particles. It features increased C3 radial clearance, allowing for better tolerance to temperature variations.
Maintenance:
The metal shield on this single-row deep groove ball bearing effectively retains the lubricant inside, thereby reducing maintenance requirements. However, it is recommended to periodically check the bearing’s condition to ensure optimal performance.
Sealing:
This bearing is equipped with a metal shield that acts as a barrier against medium-sized contaminants, ensuring effective protection while preserving internal lubrication.
This single-row deep groove ball bearing is designed to optimally support both radial and axial loads. The C-generation design ensures quiet operation and reduced resistance torque. Its sheet steel cage ensures robustness and reliability, while the metal shield effectively protects against unwanted particles. It features increased C3 radial clearance, allowing for better tolerance to temperature variations.
Maintenance:
The metal shield on this single-row deep groove ball bearing effectively retains the lubricant inside, thereby reducing maintenance requirements. However, it is recommended to periodically check the bearing’s condition to ensure optimal performance.
Sealing:
This bearing is equipped with a metal shield that acts as a barrier against medium-sized contaminants, ensuring effective protection while preserving internal lubrication.
Strengths
This single-row deep-groove ball bearing features a compact design that facilitates installation, even in confined spaces. Thanks to the C-generation design, it ensures quiet operation and low resistance torque, making it ideal for applications requiring high precision. Its sheet steel cage ensures optimal durability. The integrated metal shield effectively protects against contaminants and retains lubricant inside the bearing, thereby reducing maintenance requirements. The C3 radial clearance, which is greater than that of standard bearings, compensates for thermal expansion, making it particularly suitable for high-temperature environments.
Applications
- Electric motors: used in motors requiring reliable operation at high speeds.
- Machine tools: suitable for machine tools where high precision and durability are essential.
- Generators: ideal for generators, offering stable performance and effective electrical insulation.
- Machine tools: suitable for machine tools where high precision and durability are essential.
- Generators: ideal for generators, offering stable performance and effective electrical insulation.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Reference speed | 21900 rpm |
| Limit speed | 33000 rpm |
| Basic static load, radial - C0r | 3750 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Usually arrives within 14 working days
