Deep groove ball bearing FAG 6018-M-C3, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Ball bearings
See technical informationReferences
FAG:6018-M-C3
Rubix:229A4110
Manufacturer :0384043110030
EAN:4012801077217

Product details : FAG 6018-M-C3 RADIAL BALL BEARING 0384043110030
This FAG single-row ball bearing features a brass cage and C3 radial clearance. The brass cage provides enhanced resistance to shock and high temperatures, and its C3 radial clearance compensates for thermal expansion while reducing friction, thereby improving high-speed performance. Designed to withstand radial and axial loads in both directions, this bearing is ideal for applications requiring high precision and durability. Its open design allows it to operate at high speeds while minimizing internal friction.
Features:
This ball bearing features a brass cage, which ensures optimal resistance to temperature fluctuations and heavy loads. It provides enhanced stability under intense loads and reduces wear by limiting deformation under stress. This design guarantees extended durability and increased reliability in demanding applications. Its C3 internal radial clearance allows it to absorb thermal expansion while reducing friction, thereby enabling high rotational speeds. It operates without seals, making it easier to maintain and reducing friction. It is particularly well-suited for systems requiring efficient cooling or direct access to components.
Maintenance:
Regular lubrication is essential to ensure optimal operation and extend the bearing’s service life. The use of grease or oil compatible with the operating environment is recommended to minimize wear. Periodic inspections should be conducted to check the lubrication condition, noise levels, and the presence of any vibrations. Thorough cleaning must be performed during maintenance operations to prevent contamination.
Sealing:
This ball bearing has no seals, making it more vulnerable to external contaminants, such as dust or liquids. However, this open design facilitates maintenance and allows for efficient cooling. It is recommended to use it in clean, controlled environments to ensure its long-term performance. Proper lubrication is necessary to compensate for the lack of protection against external contaminants.
Brand Information:
FAG, part of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions. Its technological expertise enables it to offer reliable products designed to meet industrial and automotive requirements. Innovation and material expertise enable FAG bearings to offer exceptional durability and optimized resistance to the most demanding conditions.
Key Benefits:
- Excellent resistance to shocks and vibrations thanks to the brass cage;
- Open design facilitating maintenance and cooling;
- Suitable for high-speed applications thanks to the C3 radial clearance;
- Ability to withstand radial and axial loads in both directions;
- Good tolerance to thermal expansion for improved stability.
Applications:
This ball bearing is ideal for electric motors, industrial pumps, and conveyor systems. It is widely used in machine tools, industrial fans, and food processing equipment. Its adaptability to thermal conditions and high speeds makes it a preferred choice for aerospace, marine, and agricultural applications. This product is also used in medical equipment and household appliances where precision and reliability are essential.
Features:
This ball bearing features a brass cage, which ensures optimal resistance to temperature fluctuations and heavy loads. It provides enhanced stability under intense loads and reduces wear by limiting deformation under stress. This design guarantees extended durability and increased reliability in demanding applications. Its C3 internal radial clearance allows it to absorb thermal expansion while reducing friction, thereby enabling high rotational speeds. It operates without seals, making it easier to maintain and reducing friction. It is particularly well-suited for systems requiring efficient cooling or direct access to components.
Maintenance:
Regular lubrication is essential to ensure optimal operation and extend the bearing’s service life. The use of grease or oil compatible with the operating environment is recommended to minimize wear. Periodic inspections should be conducted to check the lubrication condition, noise levels, and the presence of any vibrations. Thorough cleaning must be performed during maintenance operations to prevent contamination.
Sealing:
This ball bearing has no seals, making it more vulnerable to external contaminants, such as dust or liquids. However, this open design facilitates maintenance and allows for efficient cooling. It is recommended to use it in clean, controlled environments to ensure its long-term performance. Proper lubrication is necessary to compensate for the lack of protection against external contaminants.
Brand Information:
FAG, part of the Schaeffler Group, is a global leader in the manufacture of bearings and guidance solutions. Its technological expertise enables it to offer reliable products designed to meet industrial and automotive requirements. Innovation and material expertise enable FAG bearings to offer exceptional durability and optimized resistance to the most demanding conditions.
Key Benefits:
- Excellent resistance to shocks and vibrations thanks to the brass cage;
- Open design facilitating maintenance and cooling;
- Suitable for high-speed applications thanks to the C3 radial clearance;
- Ability to withstand radial and axial loads in both directions;
- Good tolerance to thermal expansion for improved stability.
Applications:
This ball bearing is ideal for electric motors, industrial pumps, and conveyor systems. It is widely used in machine tools, industrial fans, and food processing equipment. Its adaptability to thermal conditions and high speeds makes it a preferred choice for aerospace, marine, and agricultural applications. This product is also used in medical equipment and household appliances where precision and reliability are essential.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x140x140 mm |
|---|---|
| Logistic Weight | 1414 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 60..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 5600 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 111.50 excl. VAT
/ Each
£ 133.80 incl. VAT
- Delivery usually within ( 7 ) days
