Deep groove ball bearing NTN 6936, Outer diameter: 250 mm | Width: 33 mm | Inner diameter: 180 mm
NTN - Deep Groove Ball Bearing - 6900
See technical informationReferences
NTN:6936
Rubix:205A0959
EAN:4547359423938



Product details : NTN 6936 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x33 mm |
|---|---|
| Logistic Weight | 4960 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6900 |
| Cage | brass |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 583.94 excl. VAT
/ Each
£ 700.73 incl. VAT
- Usually arrives within 14 working days
