Deep groove ball bearing FAG 6304-C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Ball bearings
See technical informationReferences
FAG:6304-C4
Rubix:229A4189
Manufacturer :0167228410040



Product details : FAG 6304-C4 RADIAL BALL BEARING 0167228410040
Deep groove ball bearing 63, dimensions according to DIN 625-1
Deep groove ball bearing, single row, main dimensions to DIN 625-1, internal clearance C4
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- Usually arrives within 14 working days
