Deep groove ball bearings, single row
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 103x103x39 mm |
---|---|
Logistic Weight | 902 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62000 |
Cage | Steel |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40300 N |
Weight | 0.874 kg |
Usually arrives within 14 working days