Deep groove ball bearing FAG 61938-C3, Outer diameter: 260 mm | Width: 33 mm | Inner diameter: 190 mm
Ball bearings
See technical informationReferences
FAG:61938-C3
Rubix:274A6798
Manufacturer :0190987310030
EAN:4064328854260

Product details : FAG 61938-C3 DEEP GROOVE BALL BEARING
619 single-row ball bearings, sheet steel cage
Technical specifications
Attributes
| Logistic Weight | 4390 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 33 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 619 |
| Reference speed | 3000 rpm |
| Limit speed | 3350 rpm |
| Basic static load, radial - C0r | 146000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 427.13 excl. VAT
/ Each
£ 512.56 incl. VAT
- Usually arrives within 14 working days
