NTN - Deep Groove Ball Bearing - 6904ZZC3/5K
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 37x37x9 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 3700 N |
Basic dynamic load, radial - Cr | 7050 N |
Usually arrives within 14 working days