Deep groove ball bearing FAG 61940-C3, Outer diameter: 280 mm | Width: 38 mm | Inner diameter: 200 mm
Ball bearings
See technical informationReferences
FAG:61940-C3
Rubix:274A6800
Manufacturer :0190987820030
EAN:4012801275910

Product details : FAG 61940-C3 DEEP GROOVE BALL BEARING
619 single-row ball bearings, sheet steel cage
Technical specifications
Attributes
| Logistic Weight | 6270 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 619 |
| Reference speed | 2950 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 158000 N |
Show UNSPSC/ECL@SS
£ 534.58 excl. VAT
/ Each
£ 641.50 incl. VAT
- Usually arrives within 14 working days
