Deep groove ball bearing Timken 16016-C3, Outer diameter: 125 mm | Width: 14 mm | Inner diameter: 80 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:16016-C3
Rubix:396A1077
Manufacturer :100269775
EAN:0053893719917





Product details : TIMKEN 16016-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 130,302x130,302x26,924 mm |
|---|---|
| Package weight | 679,9 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Material | steel |
| 130,302 mm |
Show UNSPSC/ECL@SS
£ 33.94 excl. VAT
/ Each
£ 40.73 incl. VAT
- Delivery usually within ( 7 ) days
