Deep groove ball bearing FAG 6209-C-2HRS-C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Ball bearings
See technical informationReferences
Superseded Ref:6209-2RSR-C3
FAG:6209-C-2HRS-C3
Rubix:238A2897
Manufacturer :0822997300030
EAN:4054364481148

Product details : FAG 6209-C-2HRS-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This bearing is a C-generation single-row deep groove ball bearing, designed to meet the needs of industrial applications. It features a sheet steel cage, two rubber seals, and an increased radial clearance (C3).
Maintenance:
This bearing requires minimal maintenance thanks to its rubber seals, which effectively retain the lubricant inside. However, it is recommended to check its condition occasionally to prevent premature wear. It is essential to verify that the bearing is functioning properly and to ensure that the seals remain in good condition.
Sealing:
This bearing is equipped with two rubber seals, providing optimal protection against external contaminants such as dust and moisture.
This bearing is a C-generation single-row deep groove ball bearing, designed to meet the needs of industrial applications. It features a sheet steel cage, two rubber seals, and an increased radial clearance (C3).
Maintenance:
This bearing requires minimal maintenance thanks to its rubber seals, which effectively retain the lubricant inside. However, it is recommended to check its condition occasionally to prevent premature wear. It is essential to verify that the bearing is functioning properly and to ensure that the seals remain in good condition.
Sealing:
This bearing is equipped with two rubber seals, providing optimal protection against external contaminants such as dust and moisture.
Strengths
This single-row deep groove ball bearing features an optimized design for long-lasting performance. Its single-row structure ensures balanced load distribution, thereby guaranteeing greater stability and extended service life. Thanks to its Generation C design, this bearing operates more quietly and reduces resistance torque, thereby improving the product’s overall efficiency. Rubber seals provide effective protection against contaminants, reducing wear and extending the bearing’s service life. The sheet steel cage provides the robustness essential for withstanding demanding industrial environments. The increased C3 radial clearance offers better management of thermal expansion, making this bearing ideal for applications subject to frequent temperature fluctuations.
Applications
- Machine tools: used in milling machines, lathes, and other equipment requiring precision and durability.
- Electric motors: ensures stable performance.
- Air compressors: ensures reliable operation in applications requiring constant air pressure.
- Food and beverage industry: ideal for packaging machines and conveyors, offering reliability and efficiency.
- Electric motors: ensures stable performance.
- Air compressors: ensures reliable operation in applications requiring constant air pressure.
- Food and beverage industry: ideal for packaging machines and conveyors, offering reliability and efficiency.
Technical specifications
Attributes
| Logistic Weight | 419 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62..-c-2hrs |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 20300 N |
| Basic dynamic load, radial - Cr | 33500 N |
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
- In stock: Next day delivery
